Admittance Sign, 10 x 14In, BK and R/WHT

BRADY| Zoro #: G0236451| Mfr #: 22190

$11.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Width: 14"
Thickness: 0.060"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236451 Mfr #: 22190
Sign Shape: RectangleWidth: 14"
Thickness: 0.060"Legend: Unauthorized Persons Keep Out
Legend/Background Color: Black And Red/WhiteHeader: Restricted Area
Header Background Color: RedLegend Style: Text
Header Legend Color: WhiteMaterial: polystyrene
Retroreflective Grade: Not RetroreflectiveStandards: ISO 9001
Subject Matter: Authorized Personnel & Restricted AccessUV Resistant: No
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackHeight: 10"
Mounting Style: With Mounting HolesItem: Admittance Sign
Double-Sided: NoBackground Color: White
Country of Origin (subject to change): Mexico

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle

Reviews