KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Admittance Sign, 10 x 14In, BK and R/WHT

BRADY| Zoro #: G0236442| Mfr #: 40754

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Header Background Color: Red
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236442 Mfr #: 40754
Width: 14"Header Background Color: Red
Retroreflective Grade: Not RetroreflectiveDouble-Sided: No
Subject Matter: Authorized Personnel & Restricted AccessGlow-in-the-Dark: No
Language: EnglishMaterial: Aluminum
Legend Color: BlackItem: Admittance Sign
Legend/Background Color: Black And Red/WhiteMounting Style: With Mounting Holes
Thickness: 0.035"Legend: Unauthorized Persons Keep Out
Height: 10"Background Color: White
Legend Style: TextHeader Legend Color: White
UV Resistant: NoStandards: ISO 9001
Sign Shape: RectangleHeader: Restricted Area
Country of Origin (subject to change): Mexico

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle

Reviews