Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Admittance Sign, 10 x 14In, BK and R/WHT
  • Zoro #: G0236467
  • Mfr #: 71389
$7.97
  • Sign Material: Fiberglass
  • Double-Sided: No
  • Header Background Color: Red
See full product details
Orders over $50 ship free.

Brady #71389 Specifications

  • Zoro #: G0236467
  • Mfr #: 71389
Sign Material: Fiberglass Double-Sided: No
Header Background Color: Red Sign Legend Color: Black
OSHA Compliant: Yes Language: English
Sign Shape: Rectangle Mounting Style: With Mounting Holes
Sign Mounting Style: With Mounting Holes UV Resistant: No
Header Legend Color: White Height: 10"
Printed Language: English Sign Background Color: White
Thickness: 0.098" Material: Fiberglass
Operating Temp. Range: -40 Degrees to 194 Degrees F Glow-in-the-Dark: No
ANSI Compliant: No Legend Color: Black
Subject Matter: Authorized Personnel & Restricted Access Retroreflective Grade: Not Retroreflective
Header: Restricted Area Legend: Unauthorized Persons Keep Out
Legend/Background Color: Black And Red/White Width: 14"
Legend Style: Text Item: Admittance Sign
Standards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37 Background Color: White
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle

Reviews of Brady #71389