SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Admittance Sign, 10 x 14In, BK and R/WHT

BRADY| Zoro #: G0236433| Mfr #: 84188

$11.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: NoLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236433 Mfr #: 84188
OSHA Compliant: YesANSI Compliant: No
Legend Style: TextHeader: Restricted Area
Legend: Unauthorized Persons Keep OutSubject Matter: Authorized Personnel & Restricted Access
Double-Sided: NoRetroreflective Grade: Not Retroreflective
Operating Temp. Range: -40 Degrees to 230 Degrees FStandards: ASTM D 2979; OSHA 29 CFR 1910.37
Mounting Style: Adhesive-BackedMaterial: POLYESTER
Thickness: 0.010"Legend/Background Color: Black And Red/White
Height: 10"UV Resistant: No
Header Legend Color: WhiteLegend Color: Black
Sign Shape: RectangleItem: Admittance Sign
Language: EnglishHeader Background Color: Red
Width: 14"Glow-in-the-Dark: No
Background Color: WhiteCountry of Origin (subject to change): Mexico

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle

Reviews