KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Admittance Sign, 10 x 14In, BK and R/WHT

BRADY| Zoro #: G1439706| Mfr #: 95468

$12.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text and Symbol
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439706 Mfr #: 95468
Legend Style: Text and SymbolUV Resistant: No
Background Color: WhiteLegend: Do Not Enter Authorized Personnel Only
Height: 10"Subject Matter: Authorized Personnel and Restricted Access
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.059"
Header: Restricted AreaLegend/Background Color: Black And Red/White
Sign Shape: RectangleStandards: ASTM D 1593; OSHA 29 CFR 1910.37
Header Legend Color: WhiteHeader Background Color: Red
Language: EnglishMounting Style: With Mounting Holes
Item: Admittance SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoLegend Color: Black, Red
Material: polystyreneOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Admittance Sign, Restricted Area Do Not Enter Authorized Personnel Only, Text and Symbol, English, Plastic, Mounting Style Surface, Height 10 In., Width 14 In., Black and Red/White

Reviews