KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Admittance Sign, 10 x 14In, BK/WHT, AL, ENG

BRADY| Zoro #: G0202623| Mfr #: 40778

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202623 Mfr #: 40778
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Authorized Personnel & Restricted Access
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackItem: Admittance Sign
Legend/Background Color: Black/WhiteMounting Style: With Mounting Holes
Thickness: 0.035"Legend: Closed Area Authorized Personnel Only
Height: 10"Background Color: White
Legend Style: TextMaterial: Aluminum
UV Resistant: NoStandards: ISO 9001
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Closed Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews