Admittance Sign, 10 x 14In, BK/WHT, ENG

BRADY| Zoro #: G0202614| Mfr #: 84219

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202614 Mfr #: 84219
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: No
Legend/Background Color: Black/WhiteMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: Black
UV Resistant: NoSign Shape: Rectangle
Header Background Color: WhiteSubject Matter: Authorized Personnel & Restricted Access
Legend Color: BlackItem: Admittance Sign
Legend: Authorized Personnel OnlyHeight: 10"
Header: Closed AreaThickness: 0.010"
Material: POLYESTERStandards: ASTM D 2979; OSHA 29 CFR 1910.37
Language: EnglishCountry of Origin (subject to change): United States

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Closed Area, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews