Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Admittance Sign, 10 x 14In, R/WHT, AL, ENG
  • Zoro #: G0202587
  • Mfr #: 40772
$19.79
  • Printed Language: English
  • UV Resistant: No
  • Legend Color: Red
See full product details
Orders over $75 ship free.

Brady #40772 Specifications

  • Zoro #: G0202587
  • Mfr #: 40772
Printed Language: English UV Resistant: No
Legend Color: Red Glow-in-the-Dark: No
Sign Mounting Style: With Mounting Holes Height: 10"
Retroreflective Grade: Not Retroreflective Width: 14"
Legend/Background Color: Red/white Header: No Header
Item: Admittance Sign Language: English
Double-Sided: No Material: Aluminum
Sign Legend Color: Red Sign Background Color: White
Sign Material: Aluminum Standards: ISO 9001
Mounting Style: With Mounting Holes Legend: Authorized Personnel Only
Legend Style: Text Thickness: 0.035"
Subject Matter: Authorized Personnel & Restricted Access Background Color: White
Sign Shape: Rectangle Closeout: Yes
Sign Legend Text Color: Red Shop By: Closeout
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews of Brady #40772