KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Admittance Sign, 10 x 14In, R/WHT, ENG, Text

BRADY| Zoro #: G0202596| Mfr #: 22208

$11.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Legend Style: Text
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202596 Mfr #: 22208
Sign Shape: RectangleLegend Style: Text
UV Resistant: NoBackground Color: White
Language: EnglishLegend: Authorized Personnel Only
Height: 10"Subject Matter: Authorized Personnel & Restricted Access
Retroreflective Grade: Not RetroreflectiveDouble-Sided: No
Material: polystyreneGlow-in-the-Dark: No
Width: 14"Legend Color: Red
Item: Admittance SignStandards: ISO 9001
Thickness: 0.060"Header: No Header
Mounting Style: With Mounting HolesLegend/Background Color: Red/white
Country of Origin (subject to change): Mexico

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews