Admittance Sign, 10 x 14In, R/WHT, ENG, Text

BRADY| Zoro #: G0179986| Mfr #: 22233

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0179986 Mfr #: 22233
Legend Style: TextDouble-Sided: No
Width: 14"Material: Polystyrene
Subject Matter: Trespassing & PropertyItem: Admittance Sign
Legend Color: RedBackground Color: White
Header: No HeaderMounting Style: With Mounting Holes
Language: EnglishSign Shape: Rectangle
Retroreflective Grade: Not RetroreflectiveCountry of Origin (subject to change): United States

Product Description

Admittance Sign, Text, English, Plastic, Mounting Style Surface, Height 10 In., Width 14 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.