KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Admittance Sign, 10 x 14In, R/WHT, ENG, Text

BRADY| Zoro #: G0179977| Mfr #: 40797

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Legend Style: Text
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179977 Mfr #: 40797
Width: 14"Legend Style: Text
Retroreflective Grade: Not RetroreflectiveDouble-Sided: No
Subject Matter: Trespassing & PropertyGlow-in-the-Dark: No
Language: EnglishLegend Color: Red
Item: Admittance SignMounting Style: With Mounting Holes
Legend: No Trespassing Violators Will Be ProsecutedHeight: 10"
Background Color: WhiteThickness: 0.035"
Material: AluminumUV Resistant: No
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): Mexico

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Trespassing Violators Will Be Prosecuted, Printed Language English, Sign Shape Rectangle

Reviews