KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Admittance Sign, 10 x 14In, R/WHT, ENG, Text

BRADY| Zoro #: G0202605| Mfr #: 70833

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202605 Mfr #: 70833
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: Authorized Personnel Only
Height: 10"Subject Matter: Authorized Personnel & Restricted Access
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.098"
Header: No HeaderLegend/Background Color: Red/white
Sign Shape: RectangleStandards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
Language: EnglishMounting Style: With Mounting Holes
Item: Admittance SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoLegend Color: Red
Material: FiberglassOperating Temp. Range: -40 Degrees to 194 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews