KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Admittance Sign, 10 x 14In, R/WHT, ENG, Text

BRADY| Zoro #: G0202571| Mfr #: 84213

$10.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202571 Mfr #: 84213
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: No
Legend/Background Color: Red/whiteMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: White
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Authorized Personnel & Restricted Access
Legend Color: RedItem: Admittance Sign
Legend: Authorized Personnel OnlyHeight: 10"
Header: No HeaderThickness: 0.010"
Material: POLYESTERStandards: ASTM D 2979; OSHA 29 CFR 1910.37
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Reviews