KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Admittance Sign, 14 x 20In, BK/WHT, ENG

BRADY| Zoro #: G1028815| Mfr #: 71288

$40.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028815 Mfr #: 71288
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: Private Property No Trespassing
Height: 14"Subject Matter: Trespassing & Property
Double-Sided: NoGlow-in-the-Dark: No
Width: 20"Thickness: 0.098"
Header: Private PropertyLegend/Background Color: Black/White
Sign Shape: RectangleStandards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
Language: EnglishMounting Style: With Mounting Holes
Item: Admittance SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoLegend Color: Black
Material: FiberglassOperating Temp. Range: -40 Degrees to 194 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Admittance Sign, Private Property No Trespassing, Text, English, Fiberglass, Mounting Style Surface, Height 14 In., Width 20 In., Black/White

Reviews