Admittance Sign, 5 x 14In, R/WHT, ENG, Text

BRADY| Zoro #: G0179952| Mfr #: 70736

$13.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179952 Mfr #: 70736
Legend Style: TextUV Resistant: No
Background Color: WhiteLegend: No Trespassing
Height: 5"Subject Matter: Trespassing & Property
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.098"
Header: No HeaderLegend/Background Color: Red/white
Sign Shape: RectangleStandards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
Language: EnglishMounting Style: With Mounting Holes
Item: Admittance SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoLegend Color: Red
Material: FiberglassOperating Temp. Range: -40 Degrees to 194 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 5 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews