SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Admittance Sign, 5 x 14In, R/WHT, ENG, Text

BRADY| Zoro #: G0179925| Mfr #: 84247

$7.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesANSI Compliant: NoLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179925 Mfr #: 84247
OSHA Compliant: YesANSI Compliant: No
Legend Style: TextHeader: No Header
Subject Matter: Trespassing & PropertyDouble-Sided: No
Retroreflective Grade: Not RetroreflectiveOperating Temp. Range: -40 Degrees to 230 Degrees F
Standards: ASTM D 2979; OSHA 29 CFR 1910.37Mounting Style: Adhesive-Backed
Material: POLYESTERThickness: 0.010"
Legend: No TrespassingLegend/Background Color: Red/white
Height: 5"UV Resistant: No
Legend Color: RedSign Shape: Rectangle
Item: Admittance SignLanguage: English
Width: 14"Glow-in-the-Dark: No
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 5 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews