Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Admittance Sign, 7 x 10In, BK and R/WHT
  • Zoro #: G0236686
  • Mfr #: 84175
$2.45
  • Header: Restricted Area
  • Sign Background Color: White
  • Language: English
See full product details
Orders over $50 ship free.

Brady #84175 Specifications

  • Zoro #: G0236686
  • Mfr #: 84175
Header: Restricted Area Sign Background Color: White
Language: English Legend/Background Color: Black And Red/White
Material: POLYESTER Width: 10"
Subject Matter: Employees & Visitors ANSI Compliant: No
Sign Legend Color: Black Sign Mounting Style: Adhesive Surface
Mounting Style: Adhesive-Backed Sign Material: Polyester
Header Background Color: Red Sign Shape: Rectangle
Background Color: White Retroreflective Grade: Not Retroreflective
UV Resistant: No Double-Sided: No
Item: Admittance Sign Standards: ASTM D 2979; OSHA 29 CFR 1910.37
Legend Style: Text Thickness: 0.010"
Printed Language: English Operating Temp. Range: -40 Degrees to 230 Degrees F
Header Legend Color: White Glow-in-the-Dark: No
OSHA Compliant: Yes Legend: Authorized Employees Only
Height: 7" Legend Color: Black
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Restricted Area, Legend Authorized Employees Only, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84175