Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Admittance Sign, 7 x 10In, R/WHT, AL, ENG
  • Zoro #: G0179934
  • Mfr #: 40791
$11.69
  • Sign Background Color: White
  • Header: No Header
  • Retroreflective Grade: Not Retroreflective
See full product details
Orders over $75 ship free.

Brady #40791 Specifications

  • Zoro #: G0179934
  • Mfr #: 40791
Sign Background Color: White Header: No Header
Retroreflective Grade: Not Retroreflective Mounting Style: With Mounting Holes
Glow-in-the-Dark: No Legend Color: Red
Subject Matter: Trespassing & Property Thickness: 0.035"
Standards: ISO 9001 UV Resistant: No
Sign Legend Color: Red Background Color: White
Language: English Double-Sided: No
Legend Style: Text Printed Language: English
Item: Admittance Sign Material: Aluminum
Width: 10" Sign Material: Aluminum
Legend/Background Color: Red/white Sign Shape: Rectangle
Legend: No Trespassing Height: 7"
Sign Mounting Style: With Mounting Holes Closeout: Yes
Sign Legend Text Color: Red Shop By: Closeout
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews of Brady #40791