BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Admittance Sign, 7 x 10In, R/WHT, ENG, Text

BRADY| Zoro #: G0179943| Mfr #: 22227

$7.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: NoLegend Color: RedLegend: No Trespassing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179943 Mfr #: 22227
Glow-in-the-Dark: NoLegend Color: Red
Legend: No TrespassingSign Shape: Rectangle
Double-Sided: NoLegend Style: Text
Item: Admittance SignMounting Style: With Mounting Holes
Standards: ISO 9001Subject Matter: Trespassing & Property
Width: 10"Header: No Header
Background Color: WhiteRetroreflective Grade: Not Retroreflective
UV Resistant: NoThickness: 0.060"
Height: 7"Material: polystyrene
Language: EnglishLegend/Background Color: Red/white
Country of Origin (subject to change): Mexico

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews