20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Admittance Sign, 7 x 10In, R/WHT, ENG, Text

BRADY| Zoro #: G0179961| Mfr #: 40796

$12.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0179961 Mfr #: 40796
Legend Style: TextDouble-Sided: No
Legend Color: RedMounting Style: With Mounting Holes
Background Color: WhiteHeader: No Header
Language: EnglishSign Shape: Rectangle
Retroreflective Grade: Not RetroreflectiveGlow-in-the-Dark: No
Width: 10"UV Resistant: No
Material: AluminumSubject Matter: Trespassing & Property
Item: Admittance SignCountry of Origin (subject to change): United States

Product Description

Admittance Sign, Text, English, Aluminum, Mounting Style Surface, Height 7 In., Width 10 In.

Product Reviews

Save 15%. Sign up for Z-mail.