Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Admittance Sign, 7X10, Spanish, Height: 7"

  • Zoro #: G8624688
  • Mfr #: 38647
No Product Image Available
$9.39
  • Item: Admittance Sign
  • Header: No Header
  • Legend: Visitantes Obtengan Su Pase Para La Planta En La Oficina Principal Antes De Entrar Al Edificio
See full product details
Orders over $75 ship free.

Brady #38647 Specifications

  • Zoro #: G8624688
  • Mfr #: 38647
  • Item: Admittance Sign
  • Header: No Header
  • Legend: Visitantes Obtengan Su Pase Para La Planta En La Oficina Principal Antes De Entrar Al Edificio
  • Width: 10 in
  • Height: 7 in
  • Sign Shape: Rectangle
  • Sign Material: Plastic
  • Sign Mounting Style: With Mounting Holes
  • Printed Language: Spanish
  • Sign Background Color: White
  • Retroreflective Grade: Not Retroreflective
  • Glow-in-the-Dark: No
  • UV Resistant: No
  • Thickness: 0.060 in
  • Double-Sided: No
  • Sign Legend Color: Black
  • Legend Style: Text
  • Sign Legend Text Color: Black
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Admittance Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Visitantes Obtengan Su Pase Para La Planta En La Oficina Principal Antes De Entrar Al Edificio, Printed Language Spanish, Sign Shape Rectangle

Reviews of Brady #38647