Aisle Marking Tape, Dot, 2In D, PK1000

BRADY| Zoro #: G0593372| Mfr #: 121044

$120.68 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593372 Mfr #: 121044
Width: 2"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveDiameter: 2"
Glow-in-the-Dark: NoMaterial: vinyl
Tape Strip Length: 2"Item: Floor Marking Tape
Safety Tape Color: WhiteLegend: No legend
Thickness: 0.004"Die Cut Shape: Circle
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/ECCountry of Origin (subject to change): United States

Description

Floor Marking Tape, Pattern Solid, White, Width 2 In., Tape Strip Length 2 In., Die Cut, Die Cut Shape Circle, Material Vinyl, Thickness 0.004 In., Glow-in-the-Dark No, Package Quantity 1000

Reviews