KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aisle Marking Tape, Dot, 2In D, PK500

BRADY| Zoro #: G2100095| Mfr #: 121033

$84.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100095 Mfr #: 121033
Width: 2"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveDiameter: 2"
Glow-in-the-Dark: NoTape Strip Length: 3"
Item: Floor Marking TapeSafety Tape Color: Yellow
Legend: No legendPerformance Temp.: 50 Degrees to 200 Degrees F
Thickness: 0.004"Die Cut Shape: Circle
Material: vinylStandards: RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): United States

Description

Floor Marking Tape, Pattern Solid, Yellow, Width 2 In., Tape Strip Length 3 In., Die Cut, Die Cut Shape Circle, Material Vinyl, Thickness 0.004 In., Performance Temp. 50 Degrees to 200 Degrees F, Glow-in-the-Dark No, Package Quantity 500

Reviews