SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Aisle Marking Tape, Dot, 2In D, PK500

BRADY| Zoro #: G0670591| Mfr #: 121039

$84.14 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: vinylRetroreflective Grade: Not RetroreflectiveWidth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670591 Mfr #: 121039
Material: vinylRetroreflective Grade: Not Retroreflective
Width: 2"Glow-in-the-Dark: No
Item: Floor Marking TapeTape Format: Die Cut - Tag
Legend: No legendStandards: RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Die Cut Shape: CircleSafety Tape Color: Red
Diameter: 2"Performance Temp.: 50 Degrees to 200 Degrees F
Tape Strip Length: 2"Pattern: Solid
Thickness: 0.004"Country of Origin (subject to change): United States

Description

Floor Marking Tape, Pattern Solid, Red, Width 2 In., Tape Strip Length 2 In., Die Cut - Tag, Die Cut Shape Circle, Material Vinyl, Thickness 0.004 In., Performance Temp. 50 Degrees to 200 Degrees F, Glow-in-the-Dark No, Package Quantity 500

Reviews