Aisle Marking Tape, Roll, 2In W, 108 ft. L

BRADY| Zoro #: G0224454| Mfr #: 58200

$35.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224454 Mfr #: 58200
Width: 2"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveGlow-in-the-Dark: No
Tape Format: Continuous RollItem: Floor Marking Tape
Safety Tape Color: YellowLegend: No legend
Roll Length: 108 ft.Thickness: 0.004"
Die Cut Shape: Continuous RollMaterial: vinyl
Country of Origin (subject to change): China

Description

Floor Marking Tape, Pattern Solid, Yellow, Width 2 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.004 In., Glow-in-the-Dark No

Reviews