SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Aisle Marking Tape, Roll, 2In W, 108 ft. L

BRADY| Zoro #: G0224463| Mfr #: 58201

$35.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinylRetroreflective Grade: Not RetroreflectiveWidth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224463 Mfr #: 58201
Material: vinylRetroreflective Grade: Not Retroreflective
Width: 2"Glow-in-the-Dark: No
Item: Floor Marking TapeTape Format: Continuous Roll
Legend: No legendDie Cut Shape: Continuous Roll
Roll Length: 108 ft.Safety Tape Color: Red
Pattern: SolidThickness: 0.004"
Country of Origin (subject to change): China

Description

Floor Marking Tape, Pattern Solid, Red, Width 2 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 0.004 In., Glow-in-the-Dark No

Reviews