KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

All Purpose Dispenser, Arcylic, Clear

BRADY| Zoro #: G2339136| Mfr #: MPPE

$65.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Depth: 9-1/2'
For Use With: Safety Glasses, Ear Plugs, Dust Masks, Head/Foot Covers
Width: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339136 Mfr #: MPPE
Depth: 9-1/2'For Use With: Safety Glasses, Ear Plugs, Dust Masks, Head/Foot Covers
Width: 11-1/2"Material: Arcylic
Includes: Foam BaseHeight: 9-1/2"
Wall Mounting: YesItem: All Purpose Dispenser
Color: ClearCountry of Origin (subject to change): Mexico

Description

All Purpose Dispenser, Arcylic, Clear, Height 9-1/2 In., Depth 9-1/2', Width 11-1/2 In., Wall Mounting Yes, For Use With Safety Glasses, Ear Plugs, Dust Masks, Head/Foot Covers, Includes Foam Base

Reviews