KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ammonia Pipe Marker, HGD, 8In and Above

BRADY| Zoro #: G1148804| Mfr #: 90445

$6.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Pressure Level: High
Marker Attachment Style: Self-Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148804 Mfr #: 90445
Width: 14"Pressure Level: High
Marker Attachment Style: Self-AdhesiveCharacter Height: 3-1/2"
Language: EnglishAdhesive: Yes
Physical State: VaporLegend Color: Black, White, Sky Blue, Red
Item: Pipe MarkerFits Pipe O.D.: 8" and Larger
Legend: AmmoniaHeight: 4"
Average Outdoor Durability: 8 to 10 yr.Background Color: Yellow
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: ANSI A13.1-2007IIAR Abbreviation: HGD
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Ammonia, IIAR Abbreviation HGD, Physical State Vapor, Pressure Level High, Fits Pipe O.D. 8 In. and Larger, Legend Color Black, White, Sky Blue, Red, Background Color Yellow, Material Vinyl, Height 2-1/4 In., Width 14 In.

Reviews