KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ammonia Pipe Marker, HTRS, 1 to 2-1/2In

BRADY| Zoro #: G1308806| Mfr #: 90430

$5.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7"
Pressure Level: Low
Marker Attachment Style: Self-Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308806 Mfr #: 90430
Width: 7"Pressure Level: Low
Marker Attachment Style: Self-AdhesiveCharacter Height: 3/4"
Language: EnglishAdhesive: Yes
Physical State: Liquid/VaporLegend Color: Black, White, Sky Blue, Green
Item: Pipe MarkerFits Pipe O.D.: 1 to 2-1/2"
Legend: AmmoniaHeight: 1-1/8"
Average Outdoor Durability: 8 to 10 yr.Background Color: Yellow
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: ANSI A13.1-2007IIAR Abbreviation: HTRS
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Ammonia, IIAR Abbreviation HTRS, Physical State Liquid/Vapor, Pressure Level Low, Fits Pipe O.D. 1 to 2-1/2 In., Legend Color Black, White, Sky Blue, Green, Background Color Yellow, Material Vinyl, Height 1-1/8 In., Width 7 In.

Reviews