KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ammonia Pipe Marker, HTRS, 8In and Above

BRADY| Zoro #: G0576301| Mfr #: 90450

$5.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Pressure Level: Low
Marker Attachment Style: Self-Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576301 Mfr #: 90450
Width: 24"Pressure Level: Low
Marker Attachment Style: Self-AdhesiveCharacter Height: 3-1/2"
Language: EnglishAdhesive: Yes
Physical State: Liquid/VaporLegend Color: Black, White, Sky Blue
Item: Pipe MarkerFits Pipe O.D.: 8" and Larger
Legend: AmmoniaHeight: 4"
Average Outdoor Durability: 8 to 10 yr.Background Color: Yellow
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: ANSI A13.1-2007IIAR Abbreviation: HTRS
Country of Origin (subject to change): United States

Description

Pipe Marker, Legend Ammonia, IIAR Abbreviation HTRS, Physical State Liquid/Vapor, Pressure Level Low, Fits Pipe O.D. 8 In. and Larger, Legend Color Black, White, Sky Blue, Background Color Yellow, Material Vinyl, Height 4 In., Width 24 In.

Reviews