DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Anti-Slip Cleat, 6 in x 2 ft., PK10

BRADY| Zoro #: G0575391| Mfr #: 99055

$54.15 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.026"
Legend: No legend
Shape: Strip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575391 Mfr #: 99055
Thickness: 0.026"Legend: No legend
Shape: StripPattern: Solid
Material: PolyesterGrit Material: Oxide
Adhesion Strength: 110 oz./in.Die Cut: Yes
Standards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22Performance Temp.: -40 Degrees to 193 Degrees F
Color: Glow-in-the-DarkWidth: 6"
Length: 2 ft.Backing: Pressure Sensitive Adhesive
Item: Antislip CleatAdhesive: Acrylic
Adhesive Material: AcrylicCountry of Origin (subject to change): Taiwan, Province of China

Description

Anti-Slip Cleat, Material Oxide Grit, Glow-in-the-Dark, Shape Strip, Width 6 In., Length 24 In., Thickness 20 mil, Adhesion Strength 110 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 193 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22, Backing Pressure Sensitive Adhesive, Package Quantity 10

Reviews