KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Slip Cleat, Black/Glow, PK24

BRADY| Zoro #: G0331003| Mfr #: 78162

$125.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Adhesive Material: Acrylic
Pattern: Solid with Center Strip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331003 Mfr #: 78162
Width: 6"Adhesive Material: Acrylic
Pattern: Solid with Center StripBacking: Pressure Sensitive Adhesive
Thickness: 0.026"Length: 2 ft.
Grit Material: OxideShape: Strip
Adhesive: AcrylicDie Cut: Yes
Adhesion Strength: 93 oz./in.Item: Antislip Cleat
Legend: No legendPerformance Temp.: -40 Degrees to 158 Degrees F
Color: Black/Glow-in-the-Dark StripesMaterial: Polyester
Standards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22Country of Origin (subject to change): Taiwan, Province of China

Description

Anti-Slip Cleat, Material Oxide Grit, Black/Glow-in-the-Dark Stripes, Shape Strip, Width 6 In., Length 24 In., Thickness 26 mil, Adhesion Strength 93 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 158 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22, Backing Pressure Sensitive Adhesive, Package Quantity 24

Reviews