KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Slip Cleat, Blk/Ylw, 6inx2ft, PK24

BRADY| Zoro #: G1813786| Mfr #: 78163

$109.79 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Adhesive Material: Acrylic
Pattern: Message
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1813786 Mfr #: 78163
Width: 6"Adhesive Material: Acrylic
Pattern: MessageBacking: Pressure Sensitive Adhesive
Thickness: 0.026"Length: 2 ft.
Grit Material: OxideShape: Strip
Adhesive: AcrylicDie Cut: Yes
Adhesion Strength: 93 oz./in.Item: Antislip Cleat
Legend: Watch Your StepPerformance Temp.: -40 Degrees to 158 Degrees F
Color: Black/YellowMaterial: Polyester
Standards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22Country of Origin (subject to change): Taiwan, Province of China

Description

Anti-Slip Cleat, Material Oxide Grit, Black/Yellow, Legend Watch Your Step, Shape Strip, Width 6 In., Length 24 In., Thickness 26 mil, Adhesion Strength 93 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 158 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22, Backing Pressure Sensitive Adhesive, Package Quantity 24

Reviews