Anti-Slip Cleat, Caution, Blk/Yellow, PK24

BRADY| Zoro #: G0512547| Mfr #: 78160

$109.79 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.026"
Legend: caution
Shape: Strip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0512547 Mfr #: 78160
Thickness: 0.026"Legend: caution
Shape: StripPattern: Message
Material: PolyesterGrit Material: Oxide
Adhesion Strength: 93 oz./in.Die Cut: Yes
Standards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22Performance Temp.: -40 Degrees to 158 Degrees F
Color: Black/YellowWidth: 6"
Length: 2 ft.Backing: Pressure Sensitive Adhesive
Item: Antislip CleatAdhesive: Acrylic
Adhesive Material: AcrylicCountry of Origin (subject to change): Taiwan, Province of China

Description

Anti-Slip Cleat, Material Oxide Grit, Black/Yellow, Legend Caution, Shape Strip, Width 6 In., Length 24 In., Thickness 26 mil, Adhesion Strength 93 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 158 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22, Backing Pressure Sensitive Adhesive, Package Quantity 24

Reviews