KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti Slip Marking Tape, Roll, 1In W, Green

BRADY| Zoro #: G0820443| Mfr #: 114636

$200.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820443 Mfr #: 114636
Width: 1"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveTape Format: Continuous Roll
Glow-in-the-Dark: YesItem: Glow-in-the-Dark Anti Slip Marking Tape
Safety Tape Color: GreenLegend: No legend
Roll Length: 50 ft.Performance Temp.: -40 Degrees to 140 Degrees F
Thickness: 0.021"Die Cut Shape: Continuous Roll
Material: AntislipStandards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
Country of Origin (subject to change): United States

Description

Glow-in-the-Dark Anti Slip Marking Tape, Pattern Solid, Green, Width 1 In., Roll Length 50 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Antislip, Thickness 0.021 In., Performance Temp. -40 Degrees to 140 Degrees F, Glow-in-the-Dark Yes

Reviews