Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Anti-Slip Tape, Black, 1 in x 60 ft.

BRADY| Zoro #: G2077783| Mfr #: 78189

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Performance Temp.: -40 Degrees to 158 Degrees F
Length: 60 ft.
Adhesion Strength: 93 oz./in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077783 Mfr #: 78189
Performance Temp.: -40 Degrees to 158 Degrees FLength: 60 ft.
Adhesion Strength: 93 oz./in.Color: Black
Die Cut: NoItem: Antislip Tape
Pattern: SolidAdhesive Material: Acrylic
Grit Material: OxideBacking: Pressure Sensitive Adhesive
Width: 1"Legend: No legend
Material: PolyesterStandards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
Thickness: 0.026"Adhesive: Acrylic
Shape: Continuous RollCountry of Origin (subject to change): Taiwan

Description

Anti-Slip Tape, Material Oxide Grit, Black, Shape Continuous Roll, Width 1 In., Length 60 ft., Thickness 26 mil, Adhesion Strength 93 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 158 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22, Backing Pressure Sensitive Adhesive

Reviews