HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Anti-Slip Tape, Black, 12 in x 60 ft.

BRADY| Zoro #: G0590423| Mfr #: 78194

$278.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.026"
Legend: No legend
Shape: Continuous Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590423 Mfr #: 78194
Thickness: 0.026"Legend: No legend
Shape: Continuous RollPattern: Solid
Material: PolyesterAdhesion Strength: 93 oz./in.
Die Cut: NoStandards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
Performance Temp.: -40 Degrees to 158 Degrees FColor: Black
Width: 1 ft.Length: 60 ft.
Item: Antislip TapeAdhesive: Acrylic
Adhesive Material: AcrylicCountry of Origin (subject to change): Taiwan, Province of China

Description

Anti-Slip Tape, Material Grit Coated Polyester, Black, Shape Continuous Roll, Width 12 In., Length 60 ft., Thickness 26 mil, Adhesion Strength 93 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 158 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22

Reviews