LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Anti-Slip Tape, Black, 4 in x 60 ft.

BRADY| Zoro #: G1374572| Mfr #: 78191

$91.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1374572 Mfr #: 78191
Standards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22Material: Polyester
Backing: Pressure Sensitive AdhesiveItem: Antislip Tape
Color: BlackLength: 60 ft.
Width: 4"Die Cut: No
Performance Temp.: -40 Degrees to 158 Degrees FAdhesion Strength: 93 oz./in.
Thickness: 0.026"Shape: Continuous Roll
Legend: No legendAdhesive: Acrylic
Grit Material: OxidePattern: Solid
Adhesive Material: AcrylicCountry of Origin (subject to change): Taiwan

Product Description

Anti-Slip Tape, Material Oxide Grit, Black, Shape Continuous Roll, Width 4 In., Length 60 ft., Thickness 26 mil, Adhesion Strength 93 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 158 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22, Backing Pressure Sensitive Adhesive

Product Reviews

Save 15%. Sign up for Z-mail.