Condor
Anti-Slip Tape, Black, 6 in x 60 ft.
Mfr # GRAN13809
Zoro # G1770641
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Color Black
- Material Polyester
- Tape Color Black
- Thickness 28 mil
Explore More Products
- CONDOR Anti-Slip Tape, Black, 2 in x 60 ft. GRAN13527
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Orange 6FXW6
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 1 in x 60 ft, 41 mil Thickness, Rubber GRAN13538
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Yellow 6FXW0
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L 58251
- CONDOR AntiSlip Tape, 60 ftLx4 inW, BLK/YLW, PK3 GRAN15293
- CONDOR Anti-Slip Tape, Clear, 12"W, 60 ft L, Solid 810JE1
- CONDOR Anti-Slip Tape, Yellow, 6 in x 2 ft., PK10 GRAN12745
- CONDOR Anti-Slip Tape, Clear, 4"W, 60 ft L, Solid 810JD9
- FIELD TUFF Driveway Draggin 7' ATV-07DWD
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll RST106
- Condor Anti-slip tapes, Treads & Stair Nosings