DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Anti-Slip Tape, Black/Yellow, 4inx60ft

BRADY| Zoro #: G0614135| Mfr #: 78149

$91.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.026"
Legend: No legend
Shape: Continuous Roll
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614135 Mfr #: 78149
Thickness: 0.026"Legend: No legend
Shape: Continuous RollPattern: Striped
Material: PolyesterGrit Material: Oxide
Adhesion Strength: 93 oz./in.Die Cut: No
Standards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22Performance Temp.: -40 Degrees to 158 Degrees F
Color: Black/YellowWidth: 4"
Length: 60 ft.Backing: Pressure Sensitive Adhesive
Item: Antislip TapeAdhesive: Acrylic
Adhesive Material: AcrylicCountry of Origin (subject to change): Taiwan, Province of China

Description

Anti-Slip Tape, Material Oxide Grit, Black/Yellow, Shape Continuous Roll, Width 4 In., Length 60 ft., Thickness 26 mil, Adhesion Strength 93 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 158 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22, Backing Pressure Sensitive Adhesive

Reviews