Anti-Slip Tape, Clear, 2 in x 60 ft.

BRADY| Zoro #: G1961592| Mfr #: 78188

$46.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961592 Mfr #: 78188
Standards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22Material: POLYESTER
Backing: Pressure Sensitive AdhesiveItem: Antislip Tape
Color: ClearLength: 60 ft.
Width: 2"Performance Temp.: -40 Degrees to 158 Degrees F
Thickness: 0.026"Shape: Continuous Roll
Legend: No legendAdhesive: Acrylic
Grit Material: OxidePattern: Solid
Adhesive Material: AcrylicDie Cut: No
Country of Origin (subject to change): Taiwan

Product Description

Anti-Slip Tape, Material Oxide Grit, Clear, Shape Continuous Roll, Width 2 In., Length 60 ft., Thickness 26 mil, Acrylic Adhesive, Performance Temp. -40 Degrees to 158 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22, Backing Pressure Sensitive Adhesive

Product Reviews

Save 15%. Sign up for Z-mail.