KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Slip Tape, Glow-in-the-Dark, 2inx60ft

BRADY| Zoro #: G0323206| Mfr #: 99049

$55.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Adhesive Material: Acrylic
Pattern: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323206 Mfr #: 99049
Width: 2"Adhesive Material: Acrylic
Pattern: SolidBacking: Pressure Sensitive Adhesive
Thickness: 0.020"Length: 60 ft.
Grit Material: OxideShape: Continuous Roll
Adhesive: AcrylicDie Cut: No
Adhesion Strength: 110 oz./in.Item: Antislip Tape
Legend: No legendPerformance Temp.: -40 Degrees to 193 Degrees F
Color: Glow-in-the-DarkMaterial: Polyester
Standards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22Country of Origin (subject to change): Taiwan, Province of China

Description

Anti-Slip Tape, Material Oxide Grit, Glow-in-the-Dark, Shape Continuous Roll, Width 2 In., Length 60 ft., Thickness 20 mil, Adhesion Strength 110 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 193 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22, Backing Pressure Sensitive Adhesive

Reviews