Anti-Slip Tape, Red, 2 in x 60 ft.

BRADY| Zoro #: G2093253| Mfr #: 78198

$46.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Red
Item: Antislip Tape
Length: 60 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2093253 Mfr #: 78198
Item: Antislip TapeShape: Continuous Roll
Die Cut: NoStandards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
Adhesion Strength: 93 oz./in.Thickness: 0.026"
Legend: No legendAdhesive: Acrylic
Width: 2"Pattern: Solid
Material: PolyesterLength: 60 ft.
Adhesive Material: AcrylicColor: Red
Performance Temp.: -40 Degrees to 158 Degrees FCountry of Origin (subject to change): Taiwan

Product Description

Anti-Slip Tape, Material Grit Coated Polyester, Red, Shape Continuous Roll, Width 2 In., Length 60 ft., Thickness 26 mil, Adhesion Strength 93 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 158 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22

Product Reviews