KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Slip Tape, Yellow, 4 in x 60 ft.

BRADY| Zoro #: G1679465| Mfr #: 78092

$92.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Adhesive Material: Acrylic
Pattern: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679465 Mfr #: 78092
Width: 4"Adhesive Material: Acrylic
Pattern: SolidBacking: Pressure Sensitive Adhesive
Thickness: 0.026"Length: 60 ft.
Grit Material: OxideShape: Continuous Roll
Adhesive: AcrylicDie Cut: No
Adhesion Strength: 93 oz./in.Item: Antislip Tape
Legend: No legendPerformance Temp.: -40 Degrees to 158 Degrees F
Color: YellowMaterial: Polyester
Standards: ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22Country of Origin (subject to change): Taiwan, Province of China

Description

Anti-Slip Tape, Material Oxide Grit, Yellow, Shape Continuous Roll, Width 4 In., Length 60 ft., Thickness 26 mil, Adhesion Strength 93 oz./in., Acrylic Adhesive, Performance Temp. -40 Degrees to 158 Degrees F, Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22, Backing Pressure Sensitive Adhesive

Reviews