Arc Flash Protection Label, 6 In. W, PK5

BRADY| Zoro #: G0333986| Mfr #: 121079

$11.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text
Height: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333986 Mfr #: 121079
Shape: RectangleLegend Style: Text
Height: 4"Standards: NEC; NFPA 70E; OSHA 1910.331-335
Header Legend Color: BlackBackground Color: White
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Header Background Color: YellowLegend: Warning Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Boundary____..., Etc.
Self-Adhesive: YesSubject Matter: Instruction
Item: Arc Flash Protection LabelWrite on Surface: Yes
Width: 6"Legend Color: black
Material: vinylMetal Detectable: No
Laminated: NoHeader: warning
Legend/Background Color: Black, Orange/WhiteCountry of Origin (subject to change): Mexico

Description

Arc Flash Protection Label, Language English, Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Boundary____..., Etc., Header Warning, Material Vinyl, Height 4 In., Width 6 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Write on Surface Yes, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews