SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arc Flash Protection Label, 6 In. W, PK5

BRADY| Zoro #: G1643966| Mfr #: 121080

$11.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Write on Surface: YesLaminated: NoMaterial: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643966 Mfr #: 121080
Write on Surface: YesLaminated: No
Material: vinylLegend Style: Text
Legend/Background Color: Black, Red/WhiteHeight: 4"
Header Legend Color: WhiteSubject Matter: Instruction
Header: DangerLegend Color: black
Background Color: WhiteLegend: Danger Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Boundary____..., Etc
Item: Arc Flash Protection LabelIndoor/Outdoor Usage: Indoor/Outdoor
Width: 6"Language: English
Header Background Color: RedMetal Detectable: No
Self-Adhesive: YesShape: Rectangle
Standards: NEC; NFPA 70E; OSHA 1910.331-335Country of Origin (subject to change): Mexico

Description

Arc Flash Protection Label, Language English, Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Flash Protection Boundary____..., Etc, Header Danger, Material Vinyl, Height 4 In., Width 6 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Write on Surface Yes, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews