KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arc Flash Protection Label, PK5

BRADY| Zoro #: G0686244| Mfr #: 99453

$11.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text and Symbol
Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686244 Mfr #: 99453
Shape: RectangleLegend Style: Text and Symbol
Height: 3-1/2"Standards: NEC; NFPA 70E; OSHA 1910.331-335
Header Legend Color: WhiteBackground Color: White
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English
Header Background Color: RedLegend: Danger Arc Flash Hazard Appropriate PPE Required with Pictogram
Self-Adhesive: YesSubject Matter: Instruction
Item: Arc Flash Protection LabelWrite on Surface: No
Width: 5"Legend Color: black
Material: PolyesterMetal Detectable: No
Laminated: YesHeader: Danger
Legend/Background Color: Black, Red/WhiteCountry of Origin (subject to change): Mexico

Description

Arc Flash Protection Label, Language English, Legend Danger Arc Flash Hazard Appropriate PPE Required with Pictogram, Header Danger, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text and Symbol, Shape Rectangle, Write on Surface No, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews