PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Arc Flash Protection Label, PK5

BRADY| Zoro #: G1573415| Mfr #: 99455

$10.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Write on Surface: NoLaminated: YesMaterial: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573415 Mfr #: 99455
Write on Surface: NoLaminated: Yes
Material: PolyesterLegend Style: Text
Legend/Background Color: White/Red, Black/WhiteHeight: 3-1/2"
Header Legend Color: WhiteSubject Matter: Instruction
Header: DangerLegend Color: black
Background Color: WhiteLegend: Danger Arc Flash Hazard Appropriate PPE Required, Text Only
Item: Arc Flash Protection LabelIndoor/Outdoor Usage: Indoor/Outdoor
Width: 5"Language: English
Header Background Color: RedMetal Detectable: No
Self-Adhesive: YesShape: Rectangle
Standards: NFPA 70E; OSHA 1910.331-335; NECCountry of Origin (subject to change): Mexico

Description

Arc Flash Protection Label, Language English, Legend Danger Arc Flash Hazard Appropriate PPE Required, Text Only, Header Danger, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text, Shape Rectangle, Write on Surface No, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews