PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Arc Flash Protection Label, PK5

BRADY| Zoro #: G1942595| Mfr #: 99456

$10.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Write on Surface: NoLaminated: YesMaterial: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942595 Mfr #: 99456
Write on Surface: NoLaminated: Yes
Material: PolyesterLegend Style: Symbol and Text
Legend/Background Color: Black, Orange/WhiteHeight: 3-1/2"
Header Legend Color: BlackSubject Matter: Instruction
Header: Warning/AdvertenciaLegend Color: black
Background Color: WhiteLegend: Warning Arc Flash Hazard Appropriate PPE Required with Pictogram, English/Spanish Text
Item: Arc Flash Protection LabelIndoor/Outdoor Usage: Indoor/Outdoor
Width: 6"Language: English
Header Background Color: YellowMetal Detectable: No
Self-Adhesive: YesShape: Rectangle
Standards: NEC; NFPA 70E; OSHA 1910.331-335Country of Origin (subject to change): Mexico

Description

Arc Flash Protection Label, Language English, Legend Warning Arc Flash Hazard Appropriate PPE Required with Pictogram, English/Spanish Text, Header Warning/Advertencia, Material Polyester, Height 3-1/2 In., Width 6 In., Legend Color Black, Background Color White, Legend Style Symbol and Text, Shape Rectangle, Write on Surface No, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 5

Reviews