KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arc Flash Protection Label, PK5

BRADY| Zoro #: G1093985| Mfr #: 99457

$11.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text and Symbol
Height: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093985 Mfr #: 99457
Shape: RectangleLegend Style: Text and Symbol
Height: 3-1/2"Standards: NEC; NFPA 70E; OSHA 1910.331-335
Header Legend Color: WhiteBackground Color: White
Indoor/Outdoor Usage: Indoor/OutdoorLanguage: English, Spanish
Header Background Color: RedLegend: (Bilingual) Danger Peligro Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death (Arc Flash Picto) Refer to NFPA 70E for Minimum PPE Requirements
Self-Adhesive: YesSubject Matter: Instruction
Item: Arc Flash Protection LabelWrite on Surface: No
Width: 5"Legend Color: black
Material: PolyesterMetal Detectable: No
Laminated: YesHeader: Danger/Peligro
Legend/Background Color: Black, Red/WhiteCountry of Origin (subject to change): Mexico

Description

Arc Flash Protection Label, Language English, Spanish, Legend (Bilingual) Danger Peligro Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death (Arc Flash Picto) Refer to NFPA 70E for Minimum PPE Requirements, Header Danger/Peligro, Material Polyester, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color White, Legend Style Text and Symbol, Shape Rectangle

Reviews